0 items

Delta Faucet Innovations® 4-3/10 in. Single Lever Handle

DH74

Color Finish

Starting at $31.97
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Finish guaranteed not to tarnish or corrode
  • Handle bases only
  • Sold in pairs

SPECIFICATIONS

ADA Compliant
Yes
Collection
Innovations®
Color Finish
Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Length
4-3/10 in
Material
Zinc
Number of Handles
Single Handle
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday