Delta Faucet
4-3/16 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze
Part #D72045TRB | Item #7024934 | Manufacturer Part #72045T-RB
Product Details
- Touch2O.xt Technology offers both touch and proximity sensing technology to activate
- Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
- ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
- ON/OFF indicator light will signal red when batteries are low
- Perfect for hand soap, dish soap, and hand sanitizer
- Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
- Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
- Mounting hardware included
Specifications
ADA Compliant: Yes
Battery Size: AA
Battery Type: Alkaline
CARB OTC LEED Compliant: No
Capacity: 13 oz
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 2-1/4 in
GSA Approved: No
Handle Material: Brass
Height: 4-19/100 in
IAPMO Listed: No
Installation Type: Deck Mount
Material: Brass
Maximum Height: 4-19/100 in
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-19/100 in
Spout Reach: 4-63/100 in
Supply Lines Included: No
Type: Accessory
Weight: 2.178