0 items

Delta Faucet Lockwood™ 4-Hole Roman Tub Filler Faucet Trim (Trim Only)

DT4740LHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handles not included
  • Includes matching handshower
  • Lockwood
  • Required Accessories: Handles & Rough-in valve: R4707
  • Spout is 8 1/2" long, 7 3/4" high and 4 1/8" from deck to spout outlet
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Lockwood™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
2.5 gpm
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Spout Height
7-3/4 in
Spout Reach
8-1/2 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday