0 items

Delta Faucet 4 in. Single Blade Handle with Screw, Index, and Alignment Insert

D060602A

Length

4 in

$53.84

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Centers: 4"
  • Includes screw
  • Red and blue index

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Blade
Length
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday