0 items

Delta Faucet Classic® 4-Setting Wall Mount Water Efficient Hand Shower

D5946520PK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 8-1/32" H x 2-3/16" D x 2-13/16" W
  • Gpm: 2.0 at 80 psi
  • Spray settings: full body, crossing full, crossing full with massage
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-13/16 in
Faucet Mount
Deck Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
8 in
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Showerhead Function
4
Spray Type
Crossing Full, Crossing Full w/ Massage, Full Body, Massage
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday