0 items

Delta Faucet Pivotal™ 42 in. Grab Bar

D41942

Color Finish

Starting at $129.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-1/2 in. wall clearance
  • 1-1/4 in. width
  • 3 in. square flanges
  • 42 in. decorative grab bar
  • Concealed mounting for a clean look
  • Coordinates with Zura, Vero, Dryden, Ara and Ashlyn bath collections
  • Extends 2-3/4 in. from wall
  • Grab bar wall anchor included for a secure mount
  • Mounting hardware conveniently included
  • Supports up to 500 lbs. when properly installed

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CARB OTC LEED Compliant
No
Collection
Pivotal™
Color Finish
Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
42 in
Material
Zinc
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday