42 in. Grab Bar in Chrome

You last purchased this on
 
Delta Faucet

Angular Modern® 42 in. Grab Bar in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Angular Modern® 42 in. Grab Bar in Chrome

  • Fast #
  • Part #D41942
  • Item #7201433
  • Manufacturer Part #41942
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1-1/4 in. width
  • Extends 2-3/4 in. from wall
  • 42 in. decorative grab bar
  • Grab bar wall anchor included for a secure mount
  • 1-1/2 in. wall clearance
  • Mounting hardware included
  • 3 in. square flanges
  • Concealed mounting for a clean look
  • Coordinates with Zura, Vero, Dryden, Ara and Ashlyn bath collections
  • Supports up to 500 lbs when properly installed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Collection:
Angular Modern®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
42 in
Material:
Zinc
Mount Type:
Concealed, Wall
NSF Certified:
No
Overall Width:
45 in
Projection:
2-3/4 in
Side Spray:
No
Smart Home Enabled:
No
Supply Lines Included:
No
Weight:
5.935 lb
Weight Capacity:
500 lb
Width:
1-1/4 in