42 in. Grab Bar in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

42 in. Grab Bar in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

42 in. Grab Bar in Brilliance® Stainless

  • Fast #
  • Part #D41142SS
  • Item #4250324
  • Manufacturer Part #41142-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Concealed mounting - mounting hardware included
  • 3 in. diameter flanges
  • 42 in. long, 1-1/4 in. wide
  • 1-1/2 in. wall clearance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Base Plate Height:
3 in
Base Plate Width:
3 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Diameter:
1-1/4 in
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
42 in
Material:
Stainless Steel
Mount Type:
Concealed, Wall
NSF Certified:
No
Projection:
2-3/4 in
Side Spray:
No
Smart Home Enabled:
No
Weight:
2.87 lb
Weight Capacity:
500 lb