Delta Faucet .46 Screw For 1700

DRP32105

Manufacturer Part #: RP32105

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For 1700 series

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Screw
NSF Certified
No
Side Spray
No
Type
Faucet
WaterSense Labeled
No
Weight
0.015

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday