Delta Faucet 5-1/2 in. Shower Arm and Flange in Brilliance Polished Brass

DRP31554PB

Manufacturer Part #: RP31554PB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For use with most shower applications
  • IPS male threads
  • Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Faucet Part Type
Shower Arm and Flange
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
Faucet
WaterSense Labeled
No
Weight
0.33

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday