Delta Faucet

5-1/2 x 3-1/10 in. Mounting Bracket

Part #DRP38718  |  Manufacturer Part #RP38718

Length:

5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement mounting bracket

Documents

Specifications

ADA Compliant: No

Energy Star Compliant: No

Faucet Part Type: Mounting Bracket

Length: 5-1/2 in

NSF Certified: No

Side Spray: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.12