0 items

Delta Faucet Teck® 5.5 gpm 2-Hole Wall Mount Service Sink Faucet with Double Handle and Body Mounted Angle Vacuum Breaker in Polished Chrome

D28C238

Handle Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Centers adjustable from 7-3/4" to 8-1/4" unless AC option selected
  • Chrome
  • Heavy duty cast brass body
  • Lever handles
  • Teck® commercial
  • Wall mounted
  • With integral check stops

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
4 gpm @ 60 psi, 15.1 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
10-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday