Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Frequently Purchased Together
Product Details
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- ADA compliant
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-53/100 in
- Faucet Height:
- 8-1/4 in
- Faucet Material:
- Plastic
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.5 gpm
- Height:
- 8-1/4 in
- Hose Included:
- No
- Length:
- 8-11/32 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 0.45 lb
- Width:
- 3-3/8 in