Delta Faucet 5 gpm 3-Hole Wall Mount Bridge Faucet with Double Lever Handle, 8 in. Center Size, Hook and Rigid Spout 5-1/2 in. Reach in Rough Chrome

D28C8083

Manufacturer Part #: 28C8083

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASSE Standards
ASSE 1001, ASSE 1011
CSA Certified
Yes
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
4.00 gpm @ 60 psi, 15.1 L/min @ 414 kPa
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/2 in
Spout Type
Hook, Rigid
Trim Only
No
Type
Faucet
WaterSense Labeled
No
Weight
7.2

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday