Delta Faucet 5-Setting Hand Shower

D75522

Manufacturer Part #: 75522PB

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Color Finish
Brilliance® Polished Brass
Color Finish Category
Brass Tones
Depth
3-1/8 in
Diameter
3-3/4 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Height
10-1/8 in
Faucet Material
Plastic
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
2
Height
10-1/8 in
Hose Included
Yes
Hose Length
72 in
IAPMO Listed
No
Length
10-1/8 in
Material
Plastic
Material Type
ABS
Maximum Pressure
80 psi
NSF Certified
No
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full Body, Full Spray w/ Massage, Massage Spray, Pause, Soft Drench Spray
Type
D75522PB
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday