0 items

Delta Faucet 5-Setting Hand Shower

D75526

Color Finish

Starting at $85.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brilliance® Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
3-7/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Maximum Pressure
80 psi
NSF Certified
No
Showerhead Function
5
Spray Type
Full Body, Full/Massage, Massage, Pause, Shampoo Rinsing
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday