Delta Faucet 50/50 Pop Up Drain Assembly in Polished Chrome

DRP27575

Color/Finish

(Pricing is for Chrome)

$61.02

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 50/50 pop-up drain assembly

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday