52 in. Plastic Hose for 9192-DST, 16968-SD-DST and 16971-SD-DST
52 in. Plastic Hose for 9192-DST, 16968-SD-DST and 16971-SD-DST
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes a 52 in. hose and hose clip
- Easy to install; simply clicks into place
- Hose assembly and clip replacement
- Designed for use with DIAMOND seal pull-out kitchen faucets
Specifications
- Brand Model Compatibility:
- 9192T-SD-DST, 19992-SD-DST, 9192-DST, 16968-SD-DST and 16971-SD-DST
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 52 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No