0 items

Delta Faucet 59 in. Spray and Hose Assembly

DRP28900

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Delta® faucets
  • Genuine Delta® repair part
  • Guaranteed to not tarnish or corrode

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta 101-WF Kitchen Faucet
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Hose
End Connections
Hose
GSA Approved
No
IAPMO Listed
Yes
Length
59 in
NSF Certified
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday