0 items

Delta Faucet Addison™ 6-1/2 in. Non-Diverter Tub Spout

DRP54863

Color Finish

Starting at $65.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7 1/2" total length
  • Non-metallic
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS

SPECIFICATIONS

ADA Compliant
No
Collection
Addison™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Plastic
NSF Certified
No
Spout Reach
7-1/2 in
Spout Type
Non-Diverter

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday