0 items

Delta Faucet 6-1/4 in. Diverter Tub Spout

DRP49758

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Chrome
  • Length: 6 1/4"
  • Pull down to divert
  • Sweat onto 1/2" CWT or thread onto 1/2" IPS nipple

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Delta T14086,T14286 and T17086 Shower Fixture
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS Nipple
GSA Approved
No
IAPMO Listed
No
Length
6-1/4 in
NSF Certified
No
Spout Type
Diverter
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday