0 items

Delta Faucet Dryden™ 6-Function 3-Port Diverter Trim

DT11951

Color Finish

Starting at $140.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in four finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Must also order R11000 rough-in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Dryden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Flow Rate
2.2 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday