0 items

Delta Faucet Innovations® 6-Function Diverter Trim Only with Single Lever Handle

DT11900

Color Finish

Starting at $117.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in five finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Rough-in R11000 sold separately

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Innovations®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday