Delta Faucet 6-Function Hand Shower with Mount
D54446PK
DESCRIPTION
- Includes 60 in. hose
- Push-button spray selection
- Shower arm and flange not included
- Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Shampoo Rinsing spray, Shampoo Rinsing spray with Massage, Drenching spray
- Temp2O Technology uses a hydro-powered digital display to show the temperature of the water flowing from your shower head - no batteries needed
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Color Finish
- Brilliance® Stainless
- Color Finish Category
- Stainless Steel
- Diameter
- 4-3/4 in
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Flow Rate
- 2.0 gpm
- Green
- WaterSense, Yes
- Height
- 10-13/16 in
- Installation Type
- Wall Mount
- Material
- Plastic
- Showerhead Function
- 6
- Spray Type
- Full Body, Full/Massage, Massage, Shampoo Rinsing, Shampoo Rinsing With Massage, Soft Drench
- Trim Only
- No
- WaterSense Labeled
- Yes
- Width
- 3-1/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday