0 items

Delta Faucet 6-Jet Adjustable Showerhead

D52667PK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable full body spray easily toggles between a gentle rinse and a powerful cleanse
  • Flow rate: 2.5 gpm at 80 psi
  • Functions: 6
  • Spray face: 2-1/2"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Material
Plastic
Number Of Jets
6
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday