Delta Faucet 6-Setting Diverter Cartridge

DRP51919

Manufacturer Part #: RP51919

Cartridge Type

Diverter

$120.96

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Diverter
Number of Handles
Two Handle
Side Spray
No
Type
Faucet
Weight
0.325

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday