0 items

Delta Faucet Siderna® 6 x 6 in. Towel Ring

D694680

Color Finish

Starting at $99.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Siderna®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
3 in
Height
6 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday