60 in. Double Spiral Hose in Polished Chrome

You last purchased this on
 
Delta Faucet

60 in. Double Spiral Hose in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

60 in. Double Spiral Hose in Polished Chrome

  • Fast #
  • Part #D75007140
  • Item #4414749
  • Manufacturer Part #75007140
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 60 In. Length
  • One Conical and One Brass Hex Nut
  • Stainless Steel Hose
  • 1/2" Connections
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Stainless Steel
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
No
Length:
60 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
WaterSense Labeled:
No
Weight:
0.845 lb