0 items

Delta Faucet Tesla® 60W 1-Light Wall Sconce

D75270

Color Finish

Starting at $300.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extends 7-7/16" from wall
  • For use with C7 60 watt bulb
  • Mounts on standard electrical box

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Tesla®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-7/16 in
Energy Star Compliant
No
Height
10-1/2 in
Light Bulb Shape Code
C7
Lighting Direction
Up Lighting
Material
Metal
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday