Delta Faucet

620TP Series 0.5 gpm 1-Hole Deck Mount Electronic Faucet with Single-Handle and Gooseneck Spout 4-4/5 in. Reach in Polished Chrome

Part #D620TP3350  |  Manufacturer Part #620TP3350

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: 620TP Series

Depth: 6-41/100 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 9-3/5 in

Faucet Material: Metal

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Brass

Height: 9-57/100 in

Lead Law Compliant: Yes

Maximum Height: 9-57/100 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Reach: 4-4/5 in

Spout Type: Gooseneck

Trim Only: No

Type: Faucet

WaterSense Labeled: Yes