Delta Faucet
621TP Series 1 gpm 1-Hole Deck Mount Battery Operated Proximity® Sensing Electronic Faucet with Gooseneck Spout 4-4/5 in. Reach in Polished Chrome
Part #D621TP3360 | Manufacturer Part #621TP3360
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
Battery Size: 4C
Battery Type: Alkaline
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: 621TP Series
Faucet Height: 9-3/5 in
Faucet Material: Metal
GSA Approved: No
Green: WaterSense, Yes
Height: 9-3/5 in
Lead Law Compliant: Yes
Maximum Pressure: 125 psi
NSF Certified: No
Number of Holes: 1 Hole
Side Spray: No
Spout Reach: 4-4/5 in
Spout Type: Gooseneck
Trim Only: No
Type: Faucet
WaterSense Labeled: Yes