7-1/2 in. Non-Diverter Tub Spout in Venetian Bronze
Addison™ 7-1/2 in. Non-Diverter Tub Spout in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 1 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sweat onto 1/2" CWT or thread onto 1/2" IPS
- Non-metallic
- 7 1/2" total length
Specifications
- ADA Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Connection Type:
- Sweat
- Depth:
- 7-14/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Tub Mount
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 9 gpm
- Height:
- 3-1/4 in
- Length:
- 7-1/2 in
- Material:
- Plastic
- Maximum Height:
- 3-1/4 in
- NSF Certified:
- No
- Spout Reach:
- 3-1/2 in
- Spout Type:
- Non-Diverter
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 0.77 lb