0 items

Delta Faucet Celice® 7-9/16 in. Tub Spout with Diverter

DRP71018

Color Finish

Starting at $94.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Celice®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Green
WaterSense, Yes
Height
7-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Type
Pull Up
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday