7 in. Metal Handle in Brilliance Polished Brass

You last purchased this on
 
Delta Faucet

Traditional 7 in. Metal Handle in Brilliance Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Traditional 7 in. Metal Handle in Brilliance Polished Brass

  • Fast #
  • Part #DH215PB
  • Item #1326373
  • Manufacturer Part #H215PB
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with bidet, lavatory and kitchen faucets
  • Finish guaranteed not to tarnish or corrode
  • Complete handle kit
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Metal Lever
IAPMO Listed -:
No
Length:
7 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Style:
Traditional
Weight:
1.15 lb
Width:
3-1/5 in