Delta Faucet

7 in. Metal Handle in Brilliance Stainless

Part #DH215SS  |  Manufacturer Part #H215SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete handle kit
  • For use with bidet, lavatory and kitchen faucets
  • Finish guaranteed not to tarnish or corrode

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle

GSA Approved: No

Handle Material: Metal

Handle Type: Metal Lever

IAPMO Listed: No

Length: 7 in

Material: Metal

NSF Certified: No

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.203

Width: 3-1/5 in