0 items

Delta Faucet Cassidy™ 7 in. Valve Trim with 6-Setting Integrated Diverter

DT27997

Color Finish

Starting at $317.73
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2-handle trim with separate temperature dial
  • 6-Setting diverter trim
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
6.7 gpm
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Number of Handles
Three Handle
Trim Only
Yes
Valve Type
Tub & Shower Diverter Valve
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday