0 items

Delta Faucet RSVP® 7 in. Wall Mount Shower Arm

DRP48040

Color Finish

Starting at $81.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT threads
  • Use with 87390 and RP48041

SPECIFICATIONS

ADA Compliant
No
Collection
RSVP®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Length
7 in
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday