0 items

Delta Faucet Sotria™ 8 in. Mini Towel Bar

D694750

Color Finish

Starting at $91.3
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sotria™
Color Finish
Matte Black
Color Finish Category
Blacks
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8 in
Material
Stainless Steel
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday