0 items

Delta Faucet Decor Assist™ 9-1/2 in. Traditional Corner Shelf with Assist Bar

D41416

Color Finish

Starting at $76.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 300 lbs. maximum load
  • Assist bar also functions as corner shelf
  • Assist bar wall anchor included
  • Meets ADA load requirement when properly installed
  • Stylish designs disguise dual functionality

SPECIFICATIONS

ADA Compliant
No
Collection
Decor Assist™
Color Finish
Chrome
Color Finish Category
Chromes
Material
Plastic

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday