1/2 x 10 x 2-1/2 in. Shower Arm and Flange in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 10 x 2-1/2 in. Shower Arm and Flange in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 1/2 x 10 x 2-1/2 in. Shower Arm and Flange in Brilliance® Stainless

  • Fast #
  • Part #DU4999SS
  • Item #4292157
  • Manufacturer Part #U4999-SS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes flange
  • Shower head sold separately
  • Extends 10 in. down from ceiling
  • 10 in. long
  • 1/2 in. (12.7 mm) IPS male threads
  • Sold individually
  • Durable stainless steel construction for years of reliable use
  • 2-1/2 in. outside diameter
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
2-91/100 in
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
9 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount
Length:
10 in
Material:
Brass, Metal, Stainless Steel
NSF Certified:
No
Origin:
Global
Style:
Transitional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.5 lb