0 items

Delta Faucet 9 in. Shower Arm and Flange

DU4999

Color Finish

Starting at $37.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" (12.7 mm) IPS male threads
  • 2-7/8" (73.025 mm) outside diameter
  • Durable stainless steel construction for years of reliable use
  • Extends 9" down from ceiling
  • Includes flange
  • Shower head sold separately

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-7/8 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Ceiling Mount
Length
9 in
Material
Stainless Steel
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday