Delta Faucet Chelsea ADA Grab Bar

D40024

Color/Finish

Starting at $133.26
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4" width
  • 24" long
  • Available in four decorative finishes

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Capacity
300 lbs
Collection
Chelsea
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
1-1/4 in
IAPMO Listed
No
Installation Type
Concealed Screw
Length
24 in
Material
Brass
Weight Capacity
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday