Delta Faucet

Addison 1-Blade Handle Kit in Brilliance Stainless

Part #DRP61268SS  |  Manufacturer Part #RP61268SS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • For 14 series shower applications

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Addison

Color Finish: Stainless

Color Finish Category: Stainless Steel

Faucet Part Type: Handle Kit

Handle Type: Lever

Material: Metal

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.5