Single Function Hand Shower in Venetian Bronze
Addison™ Single Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 60" - 82" stretchable metal hose for extended reach within the shower
- Includes wall bar with adjustable slide for tall or short bathers
- Single-setting full body spray hand shower
- Certified dual check valves for backflow protection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Addison™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian® Bronze
- Depth:
- 5-3/100 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 24 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 43-19/100 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Maximum Height:
- 43-19/100 in
- Pause Control:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full Body
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.16 lb