Delta Faucet

Addison™ 24 in. Towel Bar in Champagne Bronze

Part #D79224CZ  |  Manufacturer Part #79224-CZ

Color/Finish:
Champagne Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordites with the Addison bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2 in. H x 3-1/2 in. D x 29 in. W

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Addison™

Color Finish: Champagne Bronze™

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Handle Material: Zinc

Height: 2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Zinc

Maximum Height: 2 in

Mount Type: Wall

Number of Bars: 1

Projection: 3-1/2 in

Side Spray: No

Type: Accessory

Weight: 1.45