Delta Faucet Addison™ 24 in. Towel Bar in Venetian Bronze

D79225RB

Manufacturer Part #: 79225-RB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Perfectly coordites with the Addison bath collection
  • Extends 6-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Top bar extends 3-1/2 in. from wall
  • Bottom bar extends 6-1/4 in. from wall
  • Assembled dimensions: 5-5/32 in. H x 6-1/4 in. D x 26-1/4 in. W

SPECIFICATIONS

ADA Compliant
No
Collection
Addison™
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Diameter
20-1/4 in
Handle Material
Brass
Height
1-7/8 in
Installation Type
Wall Mount
Length
24 in
Material
Brass
Maximum Height
5-4/25 in
Mount Type
Wall
Number of Bars
2
Projection
6-1/4 in
Type
Accessory
Weight
2.2
Width
20-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday