Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Addison® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less pop-up
- Wall-Mounted for an upscale look and more streamlined vanity space
- 3-hole 8" wall installation
- Rigid spout
- WaterSense® certification promotes water conservation
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA Compliant
- Trim kit only, must purchase rough-in kit separately
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A118.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Addison®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 8-22/25 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-22/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 2-22/25 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Rigid
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 4.49 lb
- Width:
- 13-3/16 in