30 in. Towel Bar in Stainless
Addison™ 30 in. Towel Bar in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Perfectly coordites with the Addison bath collection
- Assembled dimensions: 2 in. H x 3-1/2 in. D x 35 in. W
- Mounting hardware and mounting template included with product
Specifications
- ADA Compliant:
- No
- Collection:
- Addison™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-1/2 in
- Diameter:
- 35 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Number of Bars:
- 1
- Weight:
- 1.6 lb
- Width:
- 35 in