Addison 4-2/5 in. 13 oz Kitchen Soap Dispenser in Brilliance Stainless

Part #D72055TSS  |  Item #7024926  |  Manufacturer Part #72055T-SS

$ 138.22 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Touch2O.xt Technology offers both touch and proximity sensing technology to activate
  • Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
  • ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
  • ON/OFF indicator light will signal red when batteries are low
  • Perfect for hand soap, dish soap, and hand sanitizer
  • Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
  • Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
  • Mounting hardware included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Battery Size: AA

Battery Type: Alkaline

CARB OTC LEED Compliant: No

Capacity: 13 oz

Collection: Addison

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 2-1/4 in

GSA Approved: No

Handle Material: Brass

Height: 4-41/100 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Maximum Height: 4-41/100 in

Side Spray: No

Smart Home Enabled: No

Spout Reach: 3-1/4 in

Type: Accessory

Weight: 2.178