4-2/5 in. 13 oz Kitchen Soap Dispenser in Brilliance Champagne Bronze

You last purchased this on
 
Delta Faucet

Addison 4-2/5 in. 13 oz Kitchen Soap Dispenser in Brilliance Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Addison 4-2/5 in. 13 oz Kitchen Soap Dispenser in Brilliance Champagne Bronze

  • Fast #
  • Part #D72055TCZ
  • Item #7024927
  • Manufacturer Part #72055T-CZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Touch2O.xt operates with tap functionality or by placing your hands within the 1/2 in. sensing field around the soap dispenser
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Touch2O.xt Technology offers both touch and proximity sensing technology to activate
  • Offers five volume levels that you can adjust at the spout to get the amount of soap you desire
  • ON/OFF indicator light will signal red when batteries are low
  • Perfect for hand soap, dish soap, and hand sanitizer
  • ON/OFF indicator light will flash blue with proximity activation and stay solid blue for touch activation
  • ON/OFF feature turns the soap dispenser off by rotating the spout to the left or right
  • Mounting hardware included
  • Not intended for foaming hand soaps, thick lotions, scrubs, and soaps with beads or pumice
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Capacity:
13 oz
Collection:
Addison
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
2-1/4 in
GSA Approved:
No
Height:
4-41/100 in
IAPMO Listed -:
No
Installation Type:
Deck Mount
Material:
Brass
Maximum Height:
4-41/100 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Reach:
3-1/4 in
Weight:
2.178 lb